RM 4FT 8K LM 5K CCT DIFF BU WIR NUT 2SC

Item #: 1398512

Cat #: RMA42CDLBUNGW2

UPC: 781381350310

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RM 4FT 8K LM 5K CCT DIFF BU WIR NUT 2SC

Overview

RM 4FT 8K LM 5K CCT DIFF BU WIR NUT 2SC
Also known as: 781381350310, RMA42CDLBUNGW2

Specifications

Lumens: 8000
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 8000
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)