Module, Communications, EtherNet/IP, 10M/100M1G 512 TCP Connections

Item #: 1398477

Cat #: 1756-EN4TR

UPC: 889508721071

Module, Communications, ControlLogix, EtherNet/IP, Dual Port, 10M/100M/1G Twisted Pair, 512 TCP Connections 256 Axes
Sign In or Register to view pricing and more.

No associated products found.

Overview

Module, Communications, ControlLogix, EtherNet/IP, Dual Port, 10M/100M/1G Twisted Pair, 512 TCP Connections 256 Axes
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 889508721071, 1756-EN4TR

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Material: Copper
Type: Communications Module
Standards: Build America Buy America Compliant
Mounting: Chassis
Material: Copper
Standards: Build America Buy America Compliant
Family / Style: ControlLogix
Type: Communications Module

Customer Reviews

No reviews for this product
(0)