MULTI9 C60SP 2P D 5A MCB

Item #: 1398322

Cat #: M9F23205

UPC: 785901725947

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P D 5A MCB
Also known as: 785901725947, M9F23205

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 5
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)