ABB 1SVR405612R7100 CR-M110AC3L 3PD

Item #: 1398143
Cat #: 1SVR405612R7100
UPC: 013614497623
Sign In or Register to view pricing and more.
Documents & Guides
ABB 1SVR405612R7100

Overview

ABB 1SVR405612R7100
The CR-M110AC3L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 110 V AC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614497623, 1SVR405612R7100

Specifications

Type: SPDT
Type: SPDT

Customer Reviews

No reviews for this product
(0)