MULTI9 C60BP 3P C 8A MCB

Item #: 1398140

Cat #: M9F42308

UPC: 785901709886

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 3P C 8A MCB
Also known as: 785901709886, M9F42308

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 8

Customer Reviews

No reviews for this product
(0)