CCP UL98 Fusible Disconnect Switch

Item #: 1398135

Cat #: CCP2-3-30CF

UPC: 051712709262

Sign In or Register to view pricing and more.
Documents & Guides
CCP UL98 Fusible Disconnect Switch, Finger Safe, Lock-On Provision, 600 VAC, 125 VDC, 225 Amps, 3 Pole

Overview

CCP UL98 Fusible Disconnect Switch, Finger Safe, Lock-On Provision, 600 VAC, 125 VDC, 225 Amps, 3 Pole
Also known as: 051712709262, CCP2-3-30CF

Specifications

Poles: 3
Volts DC: 125
Amps: 225
Volts AC: 600
Poles: 3
Amps: 225
Volts DC: 125
Volts AC: 600

Customer Reviews

No reviews for this product
(0)