Elbow, 90°, 1", Female/Female, Explosion-Proof, Aluminum
Item #: 139798
Cat #: ELF90100A
UPC: 781381622196
Sign In or Register to view pricing and more.
Elbow, 90 Degree, 1 Inch, Female, Explosion-Proof and Dust-Ignitionproof, Aluminum
Overview
Elbow, 90 Degree, 1 Inch, Female, Explosion-Proof and Dust-Ignitionproof, Aluminum
Appleton™ 45° and 90° Elbows are explosionproof and dust-ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.
Also known as: 781381622196, ELF90100A
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)