Mini Circuit Breaker, 277V, 1P, 25A

Item #: 1397751

Cat #: M9F42125

UPC: 785901707882

Sign In or Register to view pricing and more.
Mini Circuit Breaker, 277 Volts, 1 Pole, 25 Amps, C-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 25 Amps, C-Curve, Tunnel Terminal Connection
Also known as: 785901707882, M9F42125

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve C
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 25

Customer Reviews

No reviews for this product
(0)