SVR HCA 2000X600X1200 BK

Item #: 1397664

Cat #: PSCHCA20612B

UPC: 783510155964

Sign In or Register to view pricing and more.
Documents & Guides
SVR HCA 2000X600X1200 BK

Overview

SVR HCA 2000X600X1200 BK
Also known as: 783510155964, PSCHCA20612B

Specifications

Color: Black
Material: Steel
Width: 23.940 in
Height: 78.370 in
Depth: 47.220 in
Color: Black
Width: 23.940 in
Depth: 47.220 in
Material: Steel
Height: 78.370 in

Customer Reviews

No reviews for this product
(0)