
Flat Boring Bit, 1.25x4.5
Item #: 1397619
Cat #: 48-27-0015
UPC: 045242519934
Documents & Guides
No Documents Available
Flat Boring Bit, Diameter: 1-1/4 in, Length: 4.5 in
Sign In or Register to view pricing and more.
Overview
Flat Boring Bit, Diameter: 1-1/4 in, Length: 4.5 in
Bore clean holes at any angle in a variety of materials with the Milwaukee® flat boring bit. This premium quality flat boring it is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica.
Also known as: 045242519934, 48-27-0015
Specifications
Diameter: | 1 1/4 in |
Type: | Wood Bit, Spade Bit |
Length: | 4.5 in |
Diameter: | 1 1/4 in |
Length: | 4.5 in |
Type: | Wood Bit, Spade Bit |
Customer Reviews
No reviews for this product
(0)