PULL CORD SW-ORD.D4T 15# TCDB

Item #: 139733

Cat #: AFU033355

UPC: 781381739962

Documents & Guides
AFU Series Double End Emergency Cable Pull Switch, Material: Cast Aluminum Case, Enclosure: NEMA 3, 4, 4X, 12, Contact Configuration: NO/NC-DB, TCDB, Contact Rating: AC: 15 AMP At 120, 240, 480, 600 VAC, DC: 0.8 AMP At 115 VDC, 0.4 AMP
Sign In or Register to view pricing and more.

No associated products found.

Overview

AFU Series Double End Emergency Cable Pull Switch, Material: Cast Aluminum Case, Enclosure: NEMA 3, 4, 4X, 12, Contact Configuration: NO/NC-DB, TCDB, Contact Rating: AC: 15 AMP At 120, 240, 480, 600 VAC, DC: 0.8 AMP At 115 VDC, 0.4 AMP
Also known as: 781381739962, AFU033355

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)