Handle, Accessories/Operating Mechanisms, 140G Flange Cable - Metal Bail, Painted Metal Handle, 4'

Item #: 1397051

Cat #: 140G-J-FMXB04

UPC: 191326653404

Sign In or Register to view pricing and more.
Documents & Guides
Handle Accessories/Operating Mechanisms, 140G Flange Cable - Metal Bail, Painted Metal Handle, 4 Foot

Overview

Handle Accessories/Operating Mechanisms, 140G Flange Cable - Metal Bail, Painted Metal Handle, 4 Foot
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 191326653404, 140G-J-FMXB04

Specifications

Amps: 250
Material: Painted Steel
Type: Handle, Operating Mechanism
Length: 4 ft
Family / Style: 140G
Amps: 250
Type: Handle, Operating Mechanism
Family / Style: 140G
Material: Painted Steel
Length: 4 ft

Customer Reviews

No reviews for this product
(0)