3R Screw Cover Galv Finish

Item #: 139700

Cat #: A24R248GV

UPC: 783510169381

Sign In or Register to view pricing and more.
Screw-Cover Galvanized, Type 3R, 24.00x24.00x8.00, Steel

Overview

Screw-Cover Galvanized, Type 3R, 24.00x24.00x8.00, Steel
Galvanized Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510169381, A24R248GV

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Width: 24 in
Mounting: Surface
Material: Steel
Number of Knockouts: 9
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)