Module, Integrated, Multi-Axis, Safe Torque Off, 1.8KW, 460VAC, 4A

Item #: 139690

Cat #: 2094-BC01-MP5-M

UPC: 884951092495

Sign In or Register to view pricing and more.
Documents & Guides
Module, Integrated, Multi-Axis, Safe Torque Off, 3 Phase, 1.8 Kilowatt, 460 Volt AC, 4 Amp

Overview

Module, Integrated, Multi-Axis, Safe Torque Off, 3 Phase, 1.8 Kilowatt, 460 Volt AC, 4 Amp
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time.
Also known as: 884951092495, 2094-BC01-MP5-M

Specifications

Phase: 3
Amps: 4
Type: Integrated Module, Drive
Volts AC: 460
Wattage: 1.800 kW
Phase: 3
Type: Integrated Module, Drive
Wattage: 1.800 kW
Amps: 4
Volts AC: 460

Customer Reviews

No reviews for this product
(0)