Wireway, 6 inch, Nipple

Item #: 139655

Cat #: F88WN6

UPC: 783510149604

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 8.00x8.00x6.00, Material/finish: Steel/gray

Overview

Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 8.00x8.00x6.00, Material/finish: Steel/gray
Also known as: 783510149604, F88WN6

Specifications

IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)