Operator Interface, 15" Color, Touch Screen, 24VDC,Windows CE OS, Conformal Coated

Item #: 1396434

Cat #: 2711P-T15C22D9PK

UPC: 191326501767

Sign In or Register to view pricing and more.
Documents & Guides
PanelView Plus 7, Performance Terminal, Touch Screen, 15 XGA, TFT Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model, Conformally Coated

Overview

PanelView Plus 7, Performance Terminal, Touch Screen, 15 XGA, TFT Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model, Conformally Coated
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 191326501767, 2711P-T15C22D9PK

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Operator Interface
Mounting: Panel
Size: 15 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)