28W T5 Fluorescent Lamp, 65K

Item #: 1396312

Cat #: S8115

UPC: 045923081156

Sign In or Register to view pricing and more.
28 Watt; T5; Fluorescent; 6500K Daylight; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

28 Watt; T5; Fluorescent; 6500K Daylight; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081156, S8115

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2900
Color Rendering Index (CRI): 85
Wattage: 28
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 2900
Wattage: 28
Dimmable: No

Customer Reviews

No reviews for this product
(0)