70 CFM Heater/Fan

Item #: 13962

Cat #: 9905

UPC: 784891328305

Documents & Guides
Ceiling Heater/Fan, CFM: 70, Sones: 4.0, Heater: 1500W, Duct Size: 4", Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Heater/Fan, CFM: 70, Sones: 4.0, Heater: 1500W, Duct Size: 4", Color: White.
Also known as: 784891328305, 9905

Specifications

Color: White
Material: Steel
CFM: 70
Sones: 4
Color: White
CFM: 70
Material: Steel
Sones: 4

Customer Reviews

No reviews for this product
(0)