Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill Bit; Bit Diameter: 1-1/4 In; Overall Length: 22 In; Drill Size:17 In Depth; Shank Type: Spline; Number Of Points: 4; Material: Carbide Nibs, Steel Body
Overview
Milwaukee; Drill Bit; Bit Diameter: 1-1/4 In; Overall Length: 22 In; Drill Size:17 In Depth; Shank Type: Spline; Number Of Points: 4; Material: Carbide Nibs, Steel Body
Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
Also known as: 045242103805, 48-20-4400
Specifications
Customer Reviews
No reviews for this product
(0)