Terminal Block, Feed Through, 30A, 600VAC/DC, 6.1mm, Green, 26-10AWG

Item #: 1396142
Cat #: 1492-P4-G
UPC: 889508621326
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Plug-In, 30 Amp, 600 Volt AC/DC, 6.1 mm, Green, 26 - 10 AWG

Overview

Terminal Block, Feed Through, Plug-In, 30 Amp, 600 Volt AC/DC, 6.1 mm, Green, 26 - 10 AWG
Also known as: 889508621326, 1492-P4-G

Specifications

Type: Terminal Block
Color: Green
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Green
Volts DC: 600
Amps: 30
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)