REVERSING STARTER

Item #: 139593

Cat #: 505-TOA

UPC: 781180248917

Sign In or Register to view pricing and more.
Documents & Guides
AB 505-TOA REVERSING STARTER

Overview

AB 505-TOA REVERSING STARTER
Also known as: 781180248917, 505-TOA

Specifications

Poles: 3
Volts AC Control: 230/240
Mounting: Surface
Volts AC: 600
Amps: 9
Size: 00
Poles: 3
Mounting: Surface
Amps: 9
Volts AC Control: 230/240
Volts AC: 600
Size: 00

Customer Reviews

No reviews for this product
(0)