Enclosure, Pilot Device, 22.5 mm, 1 Hole, Steel, Type 12/13

Item #: 13959

Cat #: E1PBG

UPC: 783510579302

Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 12, 13.
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 12, 13.
Also known as: 783510579302, E1PBG

Specifications

Type: 1 Element, Enclosure
Size: 22.5 mm
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Type: 1 Element, Enclosure
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Size: 22.5 mm
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)