Window Enclosure 600x500x250mm

Item #: 139577

Cat #: UU605025W

UPC: 783510358600

Sign In or Register to view pricing and more.
Documents & Guides
Ultrx, Type 4X, 625x513x278mm, Fiberglass

Overview

Ultrx, Type 4X, 625x513x278mm, Fiberglass
Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of Ultrx fiberglass enclosures make them the most stylish and aesthetically pleasing of their class.
Also known as: 783510358600, UU605025W

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Width: 24 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Height: 24 in
Material: Fiberglass
Depth: 10 in
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)