LED Optic Flood Light with Slipfitter, 300W

Item #: 1395626

Cat #: PFXL2G300LEDS

UPC: 765364931420

Sign In or Register to view pricing and more.
Documents & Guides
LED Optic Flood Light with Slipfitter, 300W, 120-277V, 0-10V Dimming, 35380 Lumens, 71.1 CRI, Bronze

Overview

LED Optic Flood Light with Slipfitter, 300W, 120-277V, 0-10V Dimming, 35380 Lumens, 71.1 CRI, Bronze
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment. Available with heavy duty trunnion or slipfitter.
Also known as: 765364931420, PFXL2G300LEDS

Specifications

Color: Dark Bronze
Wattage: 300
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Dimmable: Yes
Lumens: 35380
Color: Dark Bronze
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 35380
Wattage: 300
Mounting: Slipfitter
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)