
Pull Box, Polymer Concrete, 17" X 30" X 18", Marked "PG&E"
Item #: 1395590
Cat #: PD1730B501
UPC:
Documents & Guides
Pull Box, Polymer Concrete, 17" X 30" X 18", Marked "PG&E"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pull Box, Polymer Concrete, 17" X 30" X 18", Marked "PG&E"
Also known as: PD1730B501
Specifications
Material: | Polymer Concrete |
Material: | Polymer Concrete |
Customer Reviews
No reviews for this product
(0)