BUS 2601 BUSS FUSEBLOCK

Item #: 13952

Cat #: 2601

UPC: 051712738804

Sign In or Register to view pricing and more.
Documents & Guides
Porcelain Fuse Block, Class H(K) & R Dimensions, 1-Pole, 1/10-30A, 250V, Screw Terminal

Overview

Porcelain Fuse Block, Class H(K) & R Dimensions, 1-Pole, 1/10-30A, 250V, Screw Terminal
Also known as: 051712738804, 2601

Specifications

Mounting: Screw
Type: Fuse Block
Poles: 1
Volts AC: 250
Material: Porcelain
Amps Range: 0.100 - 30
Mounting: Screw
Poles: 1
Material: Porcelain
Type: Fuse Block
Volts AC: 250
Amps Range: 0.100 - 30

Customer Reviews

No reviews for this product
(0)