Cord Grip, 3/4", .25 - .375 Range, Iron

Item #: 13951

Cat #: SR-75-375

UPC: 783126506600

Sign In or Register to view pricing and more.
Documents & Guides
Features: Body Length 1 1/4 In, Diameter 1 3/8 In, Cable Range 0.250 To 0.375 In, Standard: Ul 514b, CSA C22.2, Fed Spec: W-F-406E, Size: 0.75in, Material: Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-n Sealing Ring, Steel Locknut, Finish: Zinc Plated, Color: White

Overview

Features: Body Length 1 1/4 In, Diameter 1 3/8 In, Cable Range 0.250 To 0.375 In, Standard: Ul 514b, CSA C22.2, Fed Spec: W-F-406E, Size: 0.75in, Material: Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-n Sealing Ring, Steel Locknut, Finish: Zinc Plated, Color: White
O-Z/Gedney™ Grip-Tite™ strain relief connectors are used to secure and seal cords or cables entering enclosures or raceways. They are designed for simple installation; the cord can be installed without disassembly of the fitting. Because if their slim diameter profile, close spacing between connectors is possible.
Also known as: 783126506600, SR-75-375

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Diameter Range: 0.250 - 0.375 in
Material: Malleable Iron
Diameter Range: 0.250 - 0.375 in
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)