HD Fan, 30"

Item #: 139488

Cat #: HDH30G

UPC: 686334852869

Sign In or Register to view pricing and more.
Documents & Guides
HDH-30G 30 Inch Heavy Duty Non-Oscillating Fan, 6800 CFM

Overview

HDH-30G 30 Inch Heavy Duty Non-Oscillating Fan, 6800 CFM
Also known as: 686334852869, HDH30G

Specifications

Phase: 1
Horsepower: 0.500
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)