Breaker, 20A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

Item #: 139472

Cat #: THQC22020WL

UPC: 783164012606

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.

Overview

20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Also known as: 783164012606, THQC22020WL

Specifications

Mounting: Panel
Poles: 2
Type: Lug-In/Lug-Out, Miniature, Breaker
Volts AC: 120, 240
Amps: 20
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Type: Lug-In/Lug-Out, Miniature, Breaker
Amps: 20
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 120, 240
Family / Style: Q Line
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)