PENDENT HANGER HOOK FEMALE 3/4

Item #: 139450

Cat #: FHHF-75

UPC: 781381339155

Documents & Guides
UNILETS Flexible Fixture Hanger Hook, Size: 3/4 IN, Length: 3-1/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate And Clear Chromate, Connection: Female, Standard: CSA 065180, For Use With Threaded Rigid Metal Conduit And IMC
Sign In or Register to view pricing and more.

Overview

UNILETS Flexible Fixture Hanger Hook, Size: 3/4 IN, Length: 3-1/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate And Clear Chromate, Connection: Female, Standard: CSA 065180, For Use With Threaded Rigid Metal Conduit And IMC
Also known as: 781381339155, FHHF-75

Specifications

Material: Malleable Iron
Length: 3.250 in
Material: Malleable Iron
Length: 3.250 in

Customer Reviews

No reviews for this product
(0)