1500W Ceiling Heater

Item #: 13945

Cat #: 9960

UPC: 784891328404

Documents & Guides
Ceiling Heater with Light, 1500W, 100W Max Bulb (A19), Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Heater with Light, 1500W, 100W Max Bulb (A19), Color: White.
Also known as: 784891328404, 9960

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Wattage: 1500
Color: White
Volts AC: 120

Customer Reviews

No reviews for this product
(0)