Service Entrance Cable, SER, Copper, 6-3, Cut to Length

Item #: 1394458

Cat #: SER6666-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 6-6-6 AWG, 6 AWG Bare Ground, Cut to Length

Overview

Service Entrance Cable, Type SE-R, Copper, 6-6-6 AWG, 6 AWG Bare Ground, Cut to Length
SER is a type of SE (service entrance), Style R (reinforcement tape) cable, used as an above ground service entrance cable, a panel feeder and in branch circuits. It is most often used to deliver power from the service drop down to the meter base and from the meter base to the distribution panel board.
Also known as: SER6666-CUT

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Gauge: 6
Conductors: 3
Material: Copper
Length: Cut to Length
Jacket: PVC
Color: Gray
Gauge: 6

Customer Reviews

No reviews for this product
(0)