Quadruplex, Wake Forest, (3) 4/0 w/ (1) 2/0 AWG Ground, Aluminum, 600V

Item #: 1394449

Cat #: XHHW4/04/04/02/0QUAD-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(3) 4/0 AWG with (1) 2/0 AWG Ground, Quadruplex, Aluminum Conductor, 600V, Triple Rated, Cut to Length

Overview

(3) 4/0 AWG with (1) 2/0 AWG Ground, Quadruplex, Aluminum Conductor, 600V, Triple Rated, Cut to Length
Quadruplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed induct or direct burial applications.
Also known as: XHHW4/04/04/02/0QUAD-CUT

Specifications

Color: Black
Gauge: 4/0
Length: Cut to Length
Volts AC: 600
Conductors: 4
Jacket: CPE
Material: Aluminum
Color: Black
Length: Cut to Length
Conductors: 4
Material: Aluminum
Gauge: 4/0
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)