MULTI9 C60BP 1P D 35A

Item #: 1394418

Cat #: M9F43135

UPC: 785901712305

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P D 35A
Also known as: 785901712305, M9F43135

Specifications

Amps: 35
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 35
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)