Selector Switch, 3-Position, No Knob, Operator Only, Cam D, Spring Return to Center

Item #: 13944

Cat #: 9001KS52

UPC: 785901322719

Sign In or Register to view pricing and more.
Selector Switch, 3 Position, No Knob, Operator Only, Cam D, Spring Return to Center, 30 mm

Overview

Selector Switch, 3 Position, No Knob, Operator Only, Cam D, Spring Return to Center, 30 mm
The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This non-illuminated 3 position selector switch has a die cast ring nut. The selector switch is Spring Return to Center in all three positions. Contact blocks with the desired contact arrangements must be added to this selector switch. A selector switch knob must be added to this selector switch. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified. "This product is certified by CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR and CE. It is installed into a Ø 30mm panel cutout. A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs. The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901322719, 9001KS52

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)