LED TT5 Lamp, 17 Watt, 2200 Lumen, 4100K, 120-277V

Item #: 1394250

Cat #: LED17TT5/DL/FG/841/BF

UPC: 046135403330

Documents & Guides
LEDlescent DULUX LED TT5 Lamp, 17 Watt, 2200 Lumen, 4100K, 83 CRI, 120-277 Volt, Frosted Glass, No Ballast Required, Non-Dimmable, 1 per SKU, Standard Case Qty: 10 *Sylvania Part # 40333*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LEDlescent DULUX LED TT5 Lamp, 17 Watt, 2200 Lumen, 4100K, 83 CRI, 120-277 Volt, Frosted Glass, No Ballast Required, Non-Dimmable, 1 per SKU, Standard Case Qty: 10 *Sylvania Part # 40333*
SYLVANIA LEDlescent DULUX L LED TT5 Ballast-Free lamps are a lightweight, energy saving alternative to replace traditional fluorescent TT5 lamps by bypassing the existing ballast. 
Also known as: 046135403330, LED17TT5/DL/FG/841/BF

Specifications

Color Temperature: 4100 (Cool White)
Shape: PL-L (Twin Tube Long)
Lumens: 2200
Wattage: 17
Material: Glass
Color Rendering Index (CRI): 83
Length: 22.500 in
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Lumens: 2200
Material: Glass
Length: 22.500 in
Dimmable: No
Type: Ballast Bypass (Type B)
Shape: PL-L (Twin Tube Long)
Wattage: 17
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 4-Pin (2G11)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)