LED Vaportite Luminaire, 2', 22 Watt, 3000 Lumen, 3500K, 120-277V

Item #: 1394110

Cat #: 2VT2-LD5-3-DR-UNV-L835-CD1-WL-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming Driver, Wet Location

Overview

LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming Driver, Wet Location
Also known as: 2VT2-LD5-3-DR-UNV-L835-CD1-WL-U

Specifications

Wattage: 22
Lumens: 3000
Length: 26 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 22
Length: 26 in
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)