Compression Lug, 1-Hole, Copper, 6 AWG, 3/8" Stud Size

Item #: 139396

Cat #: CSWS-6-38

UPC: 783669629057

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 6, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 6, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitorā€™s compression tools
Also known as: 783669629057, CSWS-6-38

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 6
Color: Blue
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)