NSI IPL250-4B 250 MCM - 6 AWG POLAR

Item #: 1393730

Cat #: IPL250-4B

UPC: 662381970084

Sign In or Register to view pricing and more.
Documents & Guides
NSI IPL250-4B 250 MCM - 6 AWG

Overview

NSI IPL250-4B 250 MCM - 6 AWG
Also known as: 662381970084, IPL250-4B

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 4
Material: Plastisol
Wire/Cable Openings: 4
Color: Black

Customer Reviews

No reviews for this product
(0)