Pentair CDSC423816SS6R

Item #: 1393663

Cat #: CDSC423816SS6R

UPC: 783510346065

Sign In or Register to view pricing and more.
Documents & Guides
HOF CDSC423816SS6R 316L SS CN

Overview

HOF CDSC423816SS6R 316L SS CN
Also known as: 783510346065, CDSC423816SS6R

Specifications

Height: 42 in
Depth: 16 in
Width: 38 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 42 in
Width: 38 in
IP/NEMA Rating: NEMA 4X
Depth: 16 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)