8W CFL Retrofit LED Lamp, 30K

Item #: 1393530

Cat #: 8PLH/830/HYBM

UPC: 045079984004

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (2/4-pin CFL), (Magentic Ballast or Line Voltage Compatible), Color: 3000K, CRI: 82. Lumens: 920, HYBrid installation - DIRect or BYPass. A.K.A. 8PLH/830/HYBM.

Overview

LED Lamp, 8W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (2/4-pin CFL), (Magentic Ballast or Line Voltage Compatible), Color: 3000K, CRI: 82. Lumens: 920, HYBrid installation - DIRect or BYPass. A.K.A. 8PLH/830/HYBM.
Also known as: 045079984004, 8PLH/830/HYBM

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 8
Lumens: 920
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Wattage: 8
Light Technology: LED
Color Rendering Index (CRI): 82
Lumens: 920
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)