This product has been discontinued.

315W Module, Q.PEAK-DUO-BLK-G5 Series, 120 Cell, Black on Black
Item #: 1393388
Cat #: Q.PEAK-DUO-BLK-G5/SC-315
UPC:
Documents & Guides
315 Watt, Q.PEAK-DUO-BLK-G5 Series, 120 Cell, Black on Black, 1000 Volt DC, 41.23 lbs, 32MM Frame
Sign In or Register to view pricing and more.
Overview
315 Watt, Q.PEAK-DUO-BLK-G5 Series, 120 Cell, Black on Black, 1000 Volt DC, 41.23 lbs, 32MM Frame
Also known as: Q.PEAK-DUO-BLK-G5/SC-315
Specifications
Volts DC: | 1000 |
Wattage: | 315 |
Length: | 66.300 in |
Width: | 39.400 in |
Depth: | 1.260 in |
Color: | Black on Black |
Family / Style: | Q.PEAK-DUO-BLK-G5 |
Volts DC: | 1000 |
Length: | 66.300 in |
Depth: | 1.260 in |
Family / Style: | Q.PEAK-DUO-BLK-G5 |
Wattage: | 315 |
Width: | 39.400 in |
Color: | Black on Black |
Customer Reviews
No reviews for this product
(0)