This product has been discontinued.
KIT RD UNV 34W 30K MCPCB 80CRI TRIAC
Item #: 1392858
Cat #: TJTUNV034AC830B
UPC: 847098041757
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIT RD UNV 34W 30K MCPCB 80CRI TRIAC
Overview
KIT RD UNV 34W 30K MCPCB 80CRI TRIAC
Also known as: 847098041757, TJTUNV034AC830B
Specifications
Wattage: | 34 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 34 |
Volts AC Range: | 120 - 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)