60188 BOLLARD1A038UNV830R8RBZ 1/CS 1/SKU

Item #: 1392813

Cat #: BOLLARD1A/038UNV830/R8R/BZ

UPC: 046135601880

Documents & Guides
60188 BOLLARD1A038UNV830R8RBZ 1/CS 1/SKU *Sylvania Part # 60188*
Sign In or Register to view pricing and more.

No associated products found.

Overview

60188 BOLLARD1A038UNV830R8RBZ 1/CS 1/SKU *Sylvania Part # 60188*
Also known as: 046135601880, BOLLARD1A/038UNV830/R8R/BZ

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 38
Volts AC: 120, 277
Diameter: 8 in
Color: Bronze
Height: 36 in
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color: Bronze
Wattage: 38
Diameter: 8 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)