MOLDED CASE CIRCUIT

Item #: 1392764

Cat #: BJA36050

UPC: 606481185863

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT
Also known as: 606481185863, BJA36050

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 50
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 50 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)