![Ratchet P-Clamp, 180° Short, 0.26", Black Ratchet P-Clamp, 180° Short, 0.26", Black](https://rexel-cdn.com/products/151-01645usprod01lg.jpg?i=F522419B-E3B2-4490-BCC3-8155873BEAD2&f=420)
Ratchet P-Clamp, 180° Short, 0.26", Black
Item #: 1392696
Cat #: 151-01645
UPC: 089306396215
Sign In or Register to view pricing and more.
Documents & Guides
Ratchet P-Clamp, 0.52" - 0.77" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black
Overview
Ratchet P-Clamp, 0.52" - 0.77" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306396215, 151-01645
Specifications
Color: | Black |
Diameter Range: | 0.520 - 0.770 In |
Color: | Black |
Diameter Range: | 0.520 - 0.770 In |
Customer Reviews
No reviews for this product
(0)