26W/LED/15" RND/Flush/4K/WH

Item #: 1392329

Cat #: 62-1291

UPC: 045923512919

Sign In or Register to view pricing and more.
Documents & Guides
Blink Plus - 26W- 15" Surface Mount LED - 4000K- Round Shape - White Finish - 120-277V

Overview

Blink Plus - 26W- 15" Surface Mount LED - 4000K- Round Shape - White Finish - 120-277V
Satco's 62-1291 26 watt, 15 inch flush mount LED fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This round fixture has a white Finish and is rated to provide 50,000 hours of cool white light.
Also known as: 045923512919, 62-1291

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Lumens: 2100
Color: White
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Wattage: 26
Volts AC: 120, 277
Color: White
Material: Aluminum
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 2100
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)