BLM VEM3584T 1.5HP 1765RPM 3P

Item #: 1392326

Cat #: VEM3584T

UPC: 781568154090

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEM3584T 1.5HP 1765RPM 3P

Overview

BLM VEM3584T 1.5HP 1765RPM 3P
Also known as: 781568154090, VEM3584T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 2.300
Phase: 3
Amps: 2.300
Horsepower: 1.500

Customer Reviews

No reviews for this product
(0)