16 AWG MTW Stranded Copper, Pink, 500'

Item #: 139223

Cat #: MTW16STR264PNK500RL

UPC: 980130307500

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 500' Spool.
MTW stands for  Machine Tool Wire . It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor.
Also known as: 980130307500, MTW16STR264PNK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Color: Pink
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Pink
Jacket: PVC
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)