
PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 70 LE
Item #: 1391959
Cat #: HPLED707004KASUSGL545CGD
UPC:
Documents & Guides
PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 70 LEDS 700 MA 4000K CCT AUTO-SENSING (120-277) UNIVERSAL (WALL & STANCHION) GRAY TYPE V LOW ANGLE GLASS 45° C (113° F) OPTIC GUARD
Sign In or Register to view pricing and more.
No associated products found.
Overview
PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 70 LEDS 700 MA 4000K CCT AUTO-SENSING (120-277) UNIVERSAL (WALL & STANCHION) GRAY TYPE V LOW ANGLE GLASS 45° C (113° F) OPTIC GUARD
Also known as: HPLED707004KASUSGL545CGD
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 165 |
Lumens: | 18000 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 18000 |
Dimmable: | Yes |
Wattage: | 165 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)